DESCRIPTION

  • 15 standard models
  • 33,000 to 952,000 Btu/Hr input
  • Built-in fan safety guard
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Lightweight, easy to install
  • Protected by a cooling cone to shield it from the condenser heat, the heater's motor can be removed through the venturi opening in the bottom of the unit heater for easy service.
  • Recommended for a wide range of heating requirements, Modine vertical steam/hot water unit heaters provide downward air delivery.
  • Sheet-metal casing parts are rust-protected before the application of an attractive gray-green, baked-on, high-solids paint finish.
  • These units may be suspended from up to 54 feet above the floor.
  • Totally enclosed motors

Modine Manufacturing 333MBH 115 Volts 1 PhaseVertical Steam/Hot Water Heater

MVS01

MBH:

SPECIFICATIONS

BTU
333000
Configuration
Horizontal
Height
43-1/4 in
MBH
333
Power Source
Steam
Volts
115V
Width
43-1/4 in

Starting at
Call for Pricing
  • QUANTITY