DESCRIPTION

  • Certified for residential, commercial and industrial use
  • Full 10 year warranty on heat exchanger
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Hush-puppy quiet operation
  • Low profile design and Neutral color to blend in with decor
  • Permanently lubricated motor for trouble free dependability
  • Standard power exhaust simplifies side wall or roof venting with small diameter vent pipe

Modine Manufacturing 60MBH Low Profile Liquid Propane Unit Heater

MHD60AS0121

MBH:

SPECIFICATIONS

BTU
60000
CEC Compliant
For Sale in CA
Configuration
Horizontal
Height
18 in
MBH
60
Power Source
Gas
Volts
115V
Width
26-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY