DESCRIPTION

  • A built-in safety guard provides protection from an exposed fan
  • Adjustable horizontal air-deflector blades are standard with optional vertical blades available to permit complete air-direction control
  • Carefully-selected motors and fans with a scientifically designed venturi fan-shroud reduce noise levels to a satisfactory minimum
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Modine horizontal steam/hot water unit heaters install quickly, easily and at low cost because they are lightweight
  • Proven as one of the most popular of all unit-heater types, the Modine horizontal steam/hot water unit heater is ideal for general commercial and industrial applications
  • Side inlet/outlet piping
  • Standard units include a totally-enclosed motor with thermal overload protection and adjustable horizontal blades
  • Yet they are ruggedly constructed to resist rigorous handling and on-the-job abuse

Modine Manufacturing HC47S 25 MBH Hot Water Unit Heater

MHC47S01

MBH:

SPECIFICATIONS

BTU
47000
Configuration
Horizontal
Height
15 in
MBH
25
Power Source
Steam
Volts
115V
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY