60000 BTU Natural Gas Unit Heater
Model HDS 60000 BTU Natural Gas Unit Heater
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- Collection:
- Model HDS
- Fuel Type:
- Natural Gas
- MBH:
- 60
- Power Source:
- Gas
- Volts:
- 115V