150000 BTU Propane Unit Heater

Modine Manufacturing

Model PDP 150000 BTU Propane Unit Heater

Brand image
Modine Manufacturing

Model PDP 150000 BTU Propane Unit Heater

  • Part #MPDP150AE0185
  • Item #2480259
  • Manufacturer Part #44003
3.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellence in service economy.
  • 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • PDP models are designed to operate against 0.5 inches of external static pressure
  • A safety pressure-switch to assure safe venting conditions
  • Designed to utilize the smallest diameter vent pipe possible
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge
  • A power exhaust that can be rotated 180°. The unit can be vented vertically or horizontally.
  • A level hanging mechanism for easy field adjustments after adding accessories that may change the unit's center of gravity
  • Wing screws so that the bottom pan can be dropped without a screwdriver or nut driver

Documents


Specifications

BTU:
150000
CEC Compliant:
For Sale in CA
Configuration:
Horizontal
Fuel Type:
Propane
Height:
35-1/4 in
MBH:
150
Max CFM:
2180 cfm
Power Source:
Gas
Style Name:
Model PDP
Volts:
115V
Width:
21 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';