DESCRIPTION

  • Ease of service is achieved by equipping the heat exchanger with an inspection port, two clean-out ports, and an amply-sized service door
  • Easy to install and service, each oil-fired unit heater is factory assembled, wired, and fire-tested prior to shipment
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • It contains a preformed, ceramic fiber fire-pot that is lightweight, resilient, and resists both mechanical and thermal shocks
  • Modine oil-fired unit heaters are built with time-tested and field-proven components, all properly combined and balanced to provide optimum comfort and heating efficiency
  • Safe, automatic operation is assured by additional features such as a cad-cell safety shut-off system, electric-spark ignition, fan and limit control and a finger-proof fan guard
  • The flame produced can increase combustion efficiency by as much as 20 to 30% over non-flame retention-type burners
  • The long-life heat exchanger is made of corrosion-resistant, aluminized steel and is roll formed to eliminate thermal stress
  • The oil burner is a reliable, pressure-atomizing gun-type equipped with a stainless steel, die-stamped flame-retention head

Modine Manufacturing Oil Fired Unit Heater

MPORB0101

MBH:

SPECIFICATIONS

BTU
185000
MBH
185
Power Source
Oil

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS