Modular Seal with Stainless Steel Nut and Bolt

You last purchased this on
 
Garlock

Modular Seal with Stainless Steel Nut and Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Modular Seal with Stainless Steel Nut and Bolt

  • Fast #
  • Part #PLS340S
  • Item #4460878
  • Manufacturer Part #LS340-S
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Install in up to 75% less time compared to lead-oakum joints, hand-fitted flashings, mastics, or casing boots
  • Rated at 20 psig (40ft of head), which exceeds the performance requirements of most applications
  • Color black
  • Manufactured in an ISO 9001 certified facility
  • Made in USA
  • Standard fasteners have a two-part zinc dichromate and proprietary corrosion inhibiting coating
  • Designed for use as a permanent seal, seal elements are specially compounded to resist aging and attack from ozone, sunlight, water, and a wide range of chemicals
  • Requires Certification

Specifications

ASTM:
ASTM F-593
Fits Pipe Size:
4 in
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
250
Minimum Temperature:
-40
Tensile Strength:
1450 psi
Thickness:
1 in
UL Listed:
No