DESCRIPTION

Moen 0.5 gpm Aerator Flow Restricter

M516711

Flow Rate:

.5 gpm

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Flow Rate
.5 gpm
Material
Stainless Steel
Number of Handles
Single Handle

Starting at
$5.84
EACH
  • QUANTITY