DESCRIPTION

  • Above-deck battery and faucet mechanics for ease of access
  • Sentinel flow option to purge the waterway 24 hours from last use and cleaning mode that enables temporary deactivation for cleaning and maintenance
  • Vandal resistant torque screw

Moen 0.5 gpm Hands Free Sensor-Operated Electronic Lavatory High-Arc Faucet

M8551

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
.5 gpm
IsAcceptableImage
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Spout Height
5-5/8 in
Spout Reach
4-3/16 in
WaterSense Labeled
No

Starting at
$554.07
EACH
  • QUANTITY