DESCRIPTION

  • Five year limited warranty
  • Vandal resistant

Moen M-POWER™ 0.5 gpm M-Power Electronic Bar Faucet

MCA8303

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
M-POWER™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
12-1/4 in
Spout Reach
5-19/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$592.83
EACH
  • QUANTITY

DOCUMENTS