DESCRIPTION

Moen 0.5 gpm Male Aerator For Sani-Stream

M52602

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
15/16 in
End Connection 1
MNPT
End Connection 2
NPT
Flow Rate
.5 gpm
Material
Brass
Trim Only
No

Starting at
$14.65
EACH
  • QUANTITY

DOCUMENTS