DESCRIPTION

Moen 0.5 gpm Male Aerator

M52600

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
15/16 in
End Connection 1
MNPT
Flow Rate
.5 gpm
Handle Type
Knob
IsAcceptableImage
Material
Brass

Starting at
$13.58
EACH
  • QUANTITY