DESCRIPTION

Moen 0.5 gpm Male Thread Aerator

M16350

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Male
Flow Rate
.5 gpm

Starting at
$14.65
EACH
  • QUANTITY