DESCRIPTION
- Above-deck battery and faucet mechanics for ease of access
- Vandal resistant torque screw
Moen 0.5 gpm Single Lever Handle Sensor-Operated Lavatory Faucet
M8552A
Color Finish
SPECIFICATIONS
- ASME Specifications
- ASME A112.18.1
- Application
- Commercial
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 1 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 0.5 gpm
- Lead Law Compliant
- Yes
- Material
- Metal
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Spout Height
- 5-5/8 in
- Spout Reach
- 4-3/16 in
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday