DESCRIPTION

  • Above-deck battery and faucet mechanics for ease of access
  • Vandal resistant torque screw

Moen 0.5 gpm Single Lever Handle Sensor-Operated Lavatory High Arc Faucet

M8552

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Spout Height
5-5/8 in
Spout Reach
4-3/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY