1/2 in 750 gal 0.7 gpm Undercounter Water Filtration System for Residential
1/2 in 750 gal 0.7 gpm Undercounter Water Filtration System for Residential
Frequently Purchased Together
Product Details
- 1/2 in IPS connections
- Carbon block filter technology
- Filtration system
- Compatible with S5510, S5520, and S5530 series beverage faucets
- Electronic filter life indicator takes standard 2032 watch battery
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 750 gal
- Connection Type:
- IPS
- Contaminant Removal:
- Carbon Block
- Diameter:
- 4-11/16 in
- Filtering Material:
- Yes
- Fits Model:
- S5510, S5520, S5530
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.7 gpm
- Height:
- 11-54/64 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Style:
- Modern
- Temperature Range:
- 35 to 100 Deg F
- Weight:
- 3.17 lb