1/2 in. Drop Elbow
1/2 in. Drop Elbow
Frequently Purchased Together
Product Details
Product Details
- Brushed gold
- Limited lifetime warranty
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- NPSL
- End Connections:
- FNPT x NPSL
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Moen
- MA Approved:
- Yes
- Material:
- Metal
- Spout Height:
- 3-13/16 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-13/100 in