DESCRIPTION

Moen M-Power™ 1-1/2 in. Battery Closet Flush Valve 1.6 gpf.

M8310R16

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
M-Power™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Compression
Flow Rate
1.6 gpf
Power Source
Battery
Valve Size
1-1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$411.76
EACH
  • QUANTITY