DESCRIPTION

  • Five year limited warranty
  • Mechanical override
  • Piston technology delivers virtually maintenance-free precise flush volume

Moen M-Power™ 1-1/2 in. Closet Flush Valve in Antique Copper

M8310AC16

Flow Rate:

SPECIFICATIONS

ASME Specifications
ASME A112.19.2M
Collection
M-Power™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
Flow Rate
1.6 gpm
Material
Brass
Valve Size
1 1/2 in
Volts
12V
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS