DESCRIPTION

Moen 1- 1/4 in. Grid Strainer Waste Assembly

M14750

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/8 in
Material
Brass

Starting at
$21.38
EACH
  • QUANTITY