1- 1/2 in. Tub Drain Kit Brushed Chrome
1- 1/2 in. Tub Drain Kit Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Drain Body Material:
- Metal
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in