1-1/2 in. Metal Push-Pull Drain in Brushed Nickel

You last purchased this on
 
Moen

1-1/2 in. Metal Push-Pull Drain in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

1-1/2 in. Metal Push-Pull Drain in Brushed Nickel

  • Fast #
  • Part #MT90331BN
  • Item #3636013
  • Manufacturer Part #T90331BN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connecting Pipe:
No Piping
Diameter:
2-13/16 in
Drain Body Material:
Metal
Drain Diameter:
1-1/2 in
Faucet Connection Size:
1-1/2 in
Fits Pipe Size:
1-1/2 in
IAPMO Listed -:
No
MA Approved -:
Yes
Origin:
Domestic
Style:
Modern
Thread Type:
NPSM
Trim Only:
Yes
Tub Depth:
3-3/4 in
WaterSense Labeled:
No