DESCRIPTION

Moen Fina™ 1.2 gpm 2-Hole Wall Mount

MTS41706

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Fina™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 or 4 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Handle Type
Lever
IsAcceptableImage
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Reach
8 in
Spout Type
Rigid
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$675.76
EACH
  • QUANTITY