DESCRIPTION

Moen Caldwell™ 1.2 gpm 3-Hole High Arc Bathroom Faucet with Double Lever Handle

MWS84440

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1234
Center Size
8 in - 16 in
Collection
Caldwell™
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
5-5/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
3-13/16 in
Spout Reach
4-7/8 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/2 in

Starting at
$300.3
EACH
  • QUANTITY