DESCRIPTION

  • Exact Temp
  • Extension kit
  • For Monticello mini widespread, M-PACT

Moen Monticello® 1/2 in. Handle Escutcheon

M103745

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Monticello®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
1/2 in
IAPMO Listed
No
Length
9 in
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY