DESCRIPTION

  • Limited lifetime warranty

Moen Croma® 1.5 gpm 1-Function Showerhead

M6313

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Croma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm (5.7 l/min) max
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
2-3/4 in
Material
Metal
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

Starting at
$37.21
EACH
  • QUANTITY

DOCUMENTS