DESCRIPTION

Moen Weymouth® 1.5 GPM 1-Handle High Arc Bar Faucet

MS62101

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Weymouth®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
5-1/4 in
WaterSense Labeled
No

Starting at
$362.76
EACH
  • QUANTITY