DESCRIPTION

  • Features Duralock™ quick connect system for easy installation
  • Includes a 59" hose
  • Limited lifetime warranty

Moen Tilt™ 1.5 gpm 1-Hole Single Handle Pull-Out Kitchen Faucet

MS71409

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Tilt™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
9 in
Spout Reach
9-5/64 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY