DESCRIPTION

CFG Cornerstone™ 1.5 gpm 2-1/4 in. Single Handle Lavatory Faucet with Waste

CFGCA40718

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Cornerstone™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-1/4 in
Spout Reach
3-5/8 in
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY