DESCRIPTION

Moen Solidad 1.5 gpm Double Lever Handle 4-Hole Kitchen Sink Faucet High Arc Spout 1/2 in. IPS Connection

M87015

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Solidad
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
8-7/8 in
Spout Reach
13-1/4 in
Spout Type
High Arc
Trim Only
No

Starting at
$249.69
EACH
  • QUANTITY