DESCRIPTION

CFG Baystone™ 1.5 gpm 2-Handle Faucet

CFGCA42211

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Baystone™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal, Plastic
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
3-7/8 in
Spout Reach
4-3/4 in
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY