DESCRIPTION

Moen Banbury® 1.5 gpm 2-Handle Kitchen Sink Faucet 1/2 in. IPS Connection

MCA87553

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Banbury®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
6-3/8 in
Spout Reach
9 in
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY