DESCRIPTION

Moen Kingsley™ 1.5 gpm 3-Hole Centerset Bathroom Faucet with Double Lever Handle

M6101

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
Kingsley™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS;NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
2 in
Spout Reach
5-5/8 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
8-7/8 in

Starting at
$199.55
EACH
  • QUANTITY