DESCRIPTION

  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Wynford™ 1.5 gpm 3-Hole Widespread Bathroom Faucet with Double Lever Handle

MT4520

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Wynford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
5-27/32 in
Spout Reach
4-5/8 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$216.39
EACH
  • QUANTITY