DESCRIPTION

  • Vandal resistant torque screw

Moen 1.5 gpm Double Lever Handle Bar Faucet

M8279SMF15

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
6 in
Spout Reach
5-1/4 in
Spout Type
High Arc
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS