DESCRIPTION

Moen 90 Degree™ 1.75 gpm 1-Function Showerhead

MS6340EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
6-3/16 in
Material
Plastic
Showerhead Function
Single
Size
1/2 in
Spray Type
Full
WaterSense Labeled
Yes

Starting at
$133.16
EACH
  • QUANTITY