DESCRIPTION

  • Handheld shower includes integral double check valves for backflow protection
  • Required for installation: diverter value (M3360) and mixing valve (M8731HD)

Moen Posi-Temp® 1.5 gpm Shower Only

MT8342EP15

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Posi-Temp®
Color Finish
Classic Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Length
69 in
Material
Metal
Number of Handles
Two Handle
Showerhead Function
3
WaterSense Labeled
Yes

Starting at
$280.79
EACH
  • QUANTITY