DESCRIPTION

Moen Croma® 1.75 gpm 1-Function Wall Mount Showerhead

M6300EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Croma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/2 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes
Width
2-1/2 in

Starting at
$26.07
EACH
  • QUANTITY