DESCRIPTION

Moen Caprillo 1.5 gpm Single-Handle Deck Mount Kitchen Sink Faucet 3/8 in. Compression Connection

MCA87550

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Caprillo
Color Finish
Spot Resist® Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Spout Height
6 in
Spout Reach
9-3/4 in
Trim Only
No

Starting at
$440.33
EACH
  • QUANTITY