DESCRIPTION

Moen Brantford™ 1.5 gpm Single-Handle Deck Mount Kitchen Sink Faucet 360° Swivel High Arc Pull Out Spout 3/8 in. Compression Connection

M7285

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Brantford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
12-3/8 in
Spout Reach
8-1/4 in
Spout Swivel
360°
Spout Type
High Arc Pull Out

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY