DESCRIPTION

Moen Woodmere® 1.5 gpm Single-Handle Deck Mount Kitchen Sink Faucet High Arc Pull Down Spout 3/8 in. Compression Connection

MS7208

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Woodmere®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-9/16 in
Spout Reach
8-3/4 in
Spout Type
High Arc Pull Down
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY