DESCRIPTION

Moen Banbury® 1.5 gpm Single-Handle Deck Mount Kitchen Sink Faucet High Arc Spout 1/2 in. Compression Connection

M87690SRS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Banbury®
Color Finish
Spot Resist® Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Spout Height
4-1/2 in
Spout Reach
9 in
Spout Type
High Arc
Trim Only
No

Starting at
$168.47
EACH
  • QUANTITY