DESCRIPTION

Moen Muirfield 1.5 gpm Single-Handle Deck Mount Kitchen Sink Faucet High Arc Spout 1/2 in. IPS Connection

MCA87002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Collection
Muirfield
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
9-1/8 in
Spout Reach
8-3/8 in
Spout Type
High Arc
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY