DESCRIPTION

  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Features Duralock™ quick connect system for easy installation
  • Finish resists fingerprints and water spots for a cleaner look
  • Limited lifetime warranty

Moen Woodmere® 1.5 gpm Single Handle High-Arc Kitchen Faucet

MS7208S

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Woodmere®
Color Finish
Spot Resist Stainless
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Flow Rate
1.5 gpm
Handle Type
Lever
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
9-9/16 in
Spout Reach
8-3/4 in
Spout Type
High Arc Pull Down

Starting at
Call for Pricing
  • QUANTITY