DESCRIPTION

Moen Lindley™ 1.5 gpm Single-Handle Kitchen Sink Faucet Low Arc Spout 1/2 in. IPS Connection

M87009

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Lindley™
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Spout Height
4-5/8 in
Spout Reach
9-1/16 in
Spout Type
Low Arc
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY