DESCRIPTION

CFG Baystone™ 1.5 gpm Single Handle Pullout Kitchen Faucet

CFGCA42519

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Baystone™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
8 in
Spout Reach
8-3/8 in
Spout Type
Pull Out

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY