DESCRIPTION

  • Limited lifetime warranty

Moen Chateau® 1.5 gpm Single Knob Handle Lavatory Faucet

M64625

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole, 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Handle Type
Knob
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2 in
Spout Reach
4-3/8 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes

Starting at
$110.53
EACH
  • QUANTITY