DESCRIPTION

  • Anti-scalding protection
  • Vandal resistant hex screw

Moen M-DURA™ 1.5 gpm Single Lever Handle 4-Hole Commercial Kitchen Faucet

M8707

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Collection
M-DURA™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Metal
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
5 in

Starting at
$143.8
EACH
  • QUANTITY

DOCUMENTS