DESCRIPTION

  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Features Duralock™ quick connect system for easy installation
  • Finish resists fingerprints and water spots for a cleaner look
  • Includes soap/lotion dispenser
  • Limited lifetime warranty

Moen Anabelle™ 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Pull-Down Spout 3/8 in. Compression Connection

MCA87003

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1255™ Duralast™
Collection
Anabelle™
Color Finish
Spot Resist® Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-11/16 in
Spout Reach
7-7/8 in
Spout Swivel
360°
Spout Type
High Arc, Pull-Down
Trim Only
No
WaterSense Labeled
No

Starting at
$437.06
EACH
  • QUANTITY

DOCUMENTS