DESCRIPTION

  • Limited lifetime warranty

Moen Waterhill™ 1.5 gpm Single Lever Handle Lavatory Faucet

MOES411

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Waterhill™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Spout Height
4-5/32 in
Spout Reach
5-3/8 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
Yes

Starting at
$383.22
EACH
  • QUANTITY